{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Standard | DIN 878 | |
| Measuring range | 12.5 mm | |
| Reversible reading | 0.001 mm | |
| Reversible reading | 0.00005 in | |
| Reversible reading | mm / inch | |
| Error limit | 0.008 mm | |
| Interface | RS232C interface; USB interface | |
| Gauging force | ≤ 2 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measurement technology | digital | |
| Body ⌀ | 57 mm | |
| Thickness of housing | 27 mm | |
| Loop on the back of the dial indicator | no | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | dial gauge | 
| Article number | 434261 12,5 | |
| EAN / GTIN | 7630041111187 | |
| Manufacturer number | 01930231 |