Clamping plate for outside micrometer stand, Type: PLATE

Article no.: 428951 PLATE
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 60 mm
Width 43 mm
Height 5 mm
Type of product External micrometer stands

Identification & Classification

Article number 428951 PLATE
EAN / GTIN 4059192073763
Manufacturer number 4190400
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Clamping plate made of anodised aluminium 60× 43× 5 mm.
For mounting the base units 40 EWR(i)-g and 844 EWR(i)-g in a holder for outside micrometers.

Supplied with:

Incl. 2 fastening screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart