XT internal micrometer set, Measuring range: 2-3mm

Article no.: 428550 2-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Micrometer barrel graduations 1/50 mm
Measurement technology analogue
Number of micrometers 2
Number of setting rings 1
Setting ring ⌀ 2.5 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428550 2-3
EAN / GTIN 5051102212063

Description

Version:

3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
“Micro” - version with better resolution of 2 µm.

Application:

Blind holes and through holes, centring edges.

Supplied with:

Internal micrometers No. 428500 and setting rings with UKAS test certificate.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Attention:

XT internal micrometer set for 2-point measurement.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart