Depth base attachment 75×7 mm, Type: 75X7

Article no.: 415556 75X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 1,781.00 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge width 75 mm
Recess for measuring beam 7 mm
Type of product Measurement head

Identification & Classification

Article number 415556 75X7
EAN / GTIN 4059192001698
Manufacturer number 4102020
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Depth base attachment 75 × 7 mm. Contained in universal caliper set No. 415551 and No. 415552.
Depth base attachment for pocket calipers, contact face 75 × 7 mm, of through hardened stainless steel, for rail width 16 mm.

Suitable for:

Mahr vernier caliper.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart