Set of parallels magnetic, Length: 90mm

Article no.: 366740 90
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Set price 5 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 5 pair
Width 2.5 mm
Height 15 mm; 22 mm; 25 mm; 30 mm; 32 mm
Length 90 mm
Type of product Pairs of parallels

Identification & Classification

Article number 366740 90
EAN / GTIN 4045197693815
Manufacturer number 366740 90
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 60 HRC.
Precision ground as pairs.
Reduces the clamping time by up to 10 %.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Note:

Individual pairs of parallels in stock at the manufacturer.
Available also in lengths 50, 70, 100 and 150 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart