Embossing station XGRIPP, max. embossing width: 230mm

Article no.: 362929 230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

max. embossing width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum embossing width 230 mm
maximum embossing force 180 kN
Embossing stroke 4 mm
Length 890 mm
Width 150 mm
Height 409 mm
Weight 78 kg
Type of product Embossing station

Identification & Classification

Article number 362929 230
EAN / GTIN 4062406368722
Manufacturer number 362929 230
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Embossing technology, also known as pre-embossing, is a technology in which the workpiece to be clamped is provided with a defined contour outside the machine tool before it is positively clamped in a vice. Clamping situations that require high holding forces and where there is a risk of deformation on the workpiece in particular can be mastered with good process reliability through pre-stamping. Embossing technology is an optimum solution especially for 5-face machining where optimum accessibility is required.
  • Embossing materials up to 45 HRC (tensile strength 1450 N/mm2) possible.
  • Max. Embossing force 180kN (18 t), linear embossing force progression.
  • Adjustment of the pneumatic embossing pressure between 0.5 and 6.5 bar.
  • Quick adjustment at 30 mm intervals.
  • Fine adjustment by knurled screw.
  • Everything mounted on a base plate – conforms to CE, can be used safely and in a compact manner as a single unit.
  • The operating button is directly on the embossing station and thus there are no pneumatic hoses outside the station.

Advantage:

Positive clamping in gripper jaws even at low clamping force

Application:

For pre-embossing especially hard or unstable components.

Supplied with:

Base plate, pressure converter, embossing station, protection plate, stamping jaws, workpiece backstop, support strip.

Optional extras:

Centre marking No. 362934 size 1, checking set for stamping jaw wear No. 362936 size 1.

Warning:

Intended use
  • Embossing station for embossing cubic, metallic raw material with a hardness of up to 45 HRC.
  • For both industrial and private use.
  • No embossing of plastics.
  • No embossing of non-metallic materials.
  • No embossing of materials containing more than 80% magnesium.
  • Do not use in explosion hazard areas.
  • No embossing of materials with a hardness of more than 45 HRC.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart