This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jaw with positioning pins movable, for jaw width: 125mm

Article no.: 362626 125

Select article variation and quantity

for jaw width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 125 mm
suitable for colour code TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2
Type of product Vice jaws

Identification & Classification

Article number 362626 125
EAN / GTIN 2050001694829
Manufacturer number 362626 125
Manufacturer/responsible person Kacema GmbH Konstruktion und Entwicklung, Haidenholzstraße 8, 83071 Stephanskirchen, Germany

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Push on / off mechanically using the pins.

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

GARANT-NC No. 360510 / 0465 / 1290.
HOLEX No. 362010.
Allmatic No. 360400 / 0500 / 0600 / 0605 / 1180 / 1202 / 1302 / 1304 / 2250 / 2350 and with clamping jaws No. 361400 − 1620.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart