This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of spare spring leaves, for jaw width: 160mm

Article no.: 362620 160

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 160 mm
suitable for colour code TC; LC; HD-Allmatic; HD-HOLEX; Basic; HiPo; Titan2/TitanSense; NC8
Type of product Spring

Identification & Classification

Article number 362620 160
EAN / GTIN 4250364400398
Manufacturer number 6921034002131
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

The additional jaws extend the application range greatly. Hydraulic compensation jaws for multiple clamping of round material or for clamping components with surface deviations on request.

Suitable for:

GARANT NC No. 360510; 360465; 361290.
HOLEX No. 362010.
ALLMATIC No. 362250362300 and also with base jaw No. 361500361520 suitable for version NC8. Adaptor jaws No. 361600, 361620 also suitable for all NC versions.

Note:

Please order attachment screws separately - No. 362621 M10×23.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart