{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for type | FIX | |
| Jaw length | 103 mm | |
| Jaw width | 116 mm | |
| Jaw height | 97.5 mm | |
| suitable for colour code | Titan 2 | |
| Type of product | Vice jaws |
| Article number | 361361 FIX | |
| EAN / GTIN | 4250364402392 | |
| Manufacturer number | 6921734047031 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |