Stepped jaw for gripp inserts movable, for type: 125

Article no.: 361347 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 39.5 mm
Height h1 20 mm
Jaw length l 70 mm
Length l1 40 mm
suitable for colour code Titan2/TitanSense; Titan; LCV125G
Type of product Vice jaws

Identification & Classification

Article number 361347 125
EAN / GTIN 4250364402729
Manufacturer number 6921884050031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

For clamping blanks and finished parts (using screw-in gripp inserts).

Suitable for:

Titan 2 No. 361302.

Note:

Blanks can be clamped only if they are parallel workpieces. Gripp inserts No. 361238361250.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart