{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for type | 125 | |
| Jaw width b | 104 mm | |
| c | 24 mm | |
| Jaw height h | 20 mm | |
| Jaw length l | 189 mm | |
| suitable for colour code | Titan2/TitanSense; LCV125G | |
| Type of product | Vice jaws |
| Article number | 361331 125 | |
| EAN / GTIN | 4250364402422 | |
| Manufacturer number | 6921734005842 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |