Stepped jaw coated, for T-Rex fixed, for type: 125

Article no.: 361210 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 26 mm
Height h1 14 mm
Step s 5 mm
e 21 mm
Clamping width S3 9 – 67 mm
Clamping width S4 48 - 114 mm
Clamping width S5 100 - 183 mm
for type 125
suitable for colour code T-Rex
Type of product Vice jaws

Identification & Classification

Article number 361210 125
EAN / GTIN 4250364401432
Manufacturer number 6921884006041
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

For clamping parallel pre-machined components.

Material:

Hardened steel, coated clamping faces for high friction values, increased gripping power by a factor of at least 1.5 (typical hardness 80 HRC).

Suitable for:

Fixed jaws for T-Rex No. 361202.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart