Jaw blank for Centro Gripp, for type: 125

Article no.: 361186 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124 mm
Slot width c 12 mm
c1 54 mm
Jaw height h 58 mm
Jaw length l 94.5 mm
for type 125
suitable for colour code Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361186 125
EAN / GTIN 4250364402323
Manufacturer number 6921534087031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Material:

GGG40 − can be hardened.

Suitable for:

Centro Gripp No. 361180.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart