Centring vice, Jaw width A: 80mm

Article no.: 360130 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Jaw width A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 17 kN
Torque 40 Nm
Weight 2.5 kg
Stroke 22 mm
Jaw width A 80 mm
Length 110 mm
Width 80 mm
Clamping range b 7 mm - 87 mm
Height 50.2 mm
suitable for colour code ZC 80
Type of product Machine vice

Identification & Classification

Article number 360130 80
EAN / GTIN 4045197642387
Manufacturer number 360130 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Centring vice for flexible applications.
  • Absolute operational reliability thanks to enclosure.
  • High repetition accuracy 0.02 mm.
  • Variable central alignment ± 0.02 mm.
  • Functional faces hardened.
  • Sturdy design of tool steel, surface protection by brief exposure nitriding.
Suitable for centric clamping of blanks and the machining of workpieces on multi-point clamping rails 80. Can be rotated 90° in each case when attached.
Clamping range: 7-87 mm (with pair of jaw adapters, No. 360151 80, clamping range can be extended to 167 mm).

Advantage:

  • Flexible lightweight.

Multi-functional uses.

Application:

Ideal for 5-face machining, perfect for clamping blank parts.

Suitable for:

Multi-point clamping rails No. 360080 and 360110.

Supplied with:

Supplied with socket No. 642700 size E12.

Optional extras:

Types of jaws No. 360135360151.

Note:

To hold jaws with old revision levels (no V-groove on the underside), the V-groove must be retrofitted.
Please get in touch with us via your assigned contact person.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart