Centre finder C III with clamping shank ⌀ 16 mm, Dial indicator reading: 0,005mm

Article no.: 359610 0,005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

Dial indicator reading (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dial indicator reading 0.005 mm
Length without shank and probe 102 mm
maximum slide ⌀ 116 mm
maximum speed of spindle 50 min-1 - 100 min-1
Measuring range of the dial indicator 2.5 mm
Probe pressure 1 N
Type of product Centring device

Identification & Classification

Article number 359610 0,005
EAN / GTIN 2050001890146
Manufacturer number 132918
Manufacturer/responsible person Haff & Schneider GmbH & Co. OHG, Obere Wank 2, 87484 NESSELWANG, Germany, www.haff-schneider.de/

Description

Version:

The dial indicator remains in the required position during the working process.
  • With fixed cylindrical clamping shank ⌀ 16 mm.
  • With adjustable slides for a large working range.

Application:

  • For horizontal and vertical use.
  • Alignment of bores, shafts, plane surfaces, reference edges and grooves centrally to the working spindle.
  • Checking the concentricity of working spindles.

Accuracy:

0.005 mm centring or working accuracy.

Supplied with:

C III − Contact point with ball ⌀ 5 mm No. 359660 (also applicable for external ⌀).

Optional extras:

Contact points, see No. 359650359670.

Note:

Edge finder see No. 359000; 359070 and 3D edge finder see No. 359520; 359500.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart