Reducer SK50 / SK, SK basic tool mounting / reducer SK: 50/30

Article no.: 354771 50/30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

SK basic tool mounting / reducer SK Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steep taper basic arbor 50 mm
Reduced arbor size 30 mm
Type of product Reducer

Identification & Classification

Article number 354771 50/30
EAN / GTIN 4045197964045
Manufacturer number 354771 50/30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Further SK50 adapters on request:
  • VX3 – EWS article number: 19.SK50VX3
  • VX4 – EWS article number: 19.SK50VX4
  • V5 – EWS article number: 19.SK50V5
Also suitable for BT30 arbors.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart