{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Clamping range | 1 mm - 13 mm | |
| External ⌀ | 47 mm | |
| Drill head length closed | 103 mm | |
| Drill chuck taper | B 16 | |
| largest drill chuck taper ⌀ | 15.733 mm | |
| Type of product | Drill chuck keyless | 
| Article number | 341421 13/16 | |
| EAN / GTIN | 8436004856626 | |
| Manufacturer/responsible person | Llambrich PRECISION S.L., Av Mare Deu Bellvitge 271, 08907 HOSPITALET (BARCELONA), Spain |