Synchro collet, for ER collets: 16

Article no.: 338180 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
295 pieces in stock 295 pieces available in 11-14 working days

Select article variation and quantity

for ER collets Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes, with max. 50 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes, with max. 50 bar
Type of product Collet holder

Identification & Classification

Article number 338180 16
EAN / GTIN 4062406103705
Manufacturer number 338180 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Tapping and thread forming on machines with synchronised spindles.
  • Minimum Length Adjustment: +0.5mm / -0.2 mm.
  • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
  • For collet chucks and driven tools to ISO 15488 (DIN 6499).
  • Suitable for left-hand and right-hand threads.

Suitable for:

ER collet chuck.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart