Face driver with Morse taper, Morse taper (MK): 4

Article no.: 327403 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Morse taper (MK) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 55 mm - 100 mm
Clamping ⌀ D1 54 mm
Reach B 104.1 mm
Workpiece weight 100 kg
External ⌀ 82 mm
largest centre point ⌀ 60° A 20 mm
Push-off screw no
Type of product Face driver

Identification & Classification

Article number 327403 4
EAN / GTIN 4062406765835
Manufacturer number 327403 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Tip angle 60°, clamping ⌀ 17 mm – 54 mm.
  • Clockwise and anti-clockwise rotation.
  • Outstandingly suitable for use on lathes and when hobbing.

Application:

For mounting in the headstock taper of the lathe.

Suitable for:

Lathe centres No. 321405, No. 321720, No. 321730 and 321740.

Supplied with:

Face driver with centring points 327410 and driver 327412.

Optional extras:

No. 327410 centring point, No. 327412 driver, No. 327414 damping elements.

Note:

Suitable taper sleeves for adapting in lathe chucks available on request.

Warning:

Intended use
  • Face driver for face clamping workpieces with a maximum material hardness of 35 HRc. Intended for industrial use on a lathe.

Reasonably foreseeable misuse
  • Only to be used in line with the intended use.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Use only when it is technically in good condition and safe to operate.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart