Insert for the revolving lathe centre, Type: 1

Article no.: 320629 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 22 mm
small tip ⌀ D1 8 mm
Shank ⌀ d 18 mm
Reach L1 43 mm
Point angle 60 degrees; 30 degrees
suitable for colour code K18
Width across flats 19 mm
Type of product Centring drill

Identification & Classification

Article number 320629 1
EAN / GTIN 4045197774606
Manufacturer number 320629 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320617 size 32, 40, 50/3; No. 320659 size 4; No. 321265 size 5; No. 321335 size 4.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart