{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 6 mm | |
| Shank ⌀ Ds | 32 mm | |
| l2 | 5 mm | |
| ⌀ D | 36 mm | |
| Overall length L | 65 mm | |
| Type of product | Reducing adapter | |
| Vibration | damped |
| Article number | 319431 32/6 | |
| EAN / GTIN | 4069515000611 | |
| Manufacturer number | 319431 32/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |