ER clamping nut CENTRO P for HP sealing rings, Type CP for ER: 16MSDI

Article no.: 309665 16MSDI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
26 pieces in stock 26 pieces available in 11-14 working days

Select article variation and quantity

Type CP for ER Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping range 1 mm - 10 mm
Overall length L 23.9 mm
External ⌀ D 22 mm
maximum tightening torque 30 Nm
Thread Tr20×1
Type of product Clamping nut

Identification & Classification

Article number 309665 16MSDI
EAN / GTIN 2050001705518
Manufacturer number 43822000010
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
ER clamping nut CP, for HP sealing rings.

Suitable for:

FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
Only the nominal size can be clamped (no intermediate range!)

Downloads & documents

Suitable products

From the same series "Centro P" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart