ER collet for machine taps with seal, ER 25, Nominal clamping ⌀ d: 4,5mm

Article no.: 309421 4,5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
80 pieces in stock 80 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 4.5 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4282 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification & Classification

Article number 309421 4,5
EAN / GTIN 4069515025850
Manufacturer number 309421 4,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With sealing plugs for through coolant supply (up to 70 bar!).
With square socket drive for positive engagement of the tap.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart