• Last chance! Only a few items available and soon no longer in our assortment.

Shrink-fit chuck 3°, slim, HSK-E 50 A = 80, Clamping range ⌀ D1: 5mm

Article no.: 308312 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 40,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 5 mm
Adapter HSK-E 50 A = 80
Arbor standard ISO 12164-1; DIN 69893
Shape E
Balance quality G at rotational speed G 2.5 at 40,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80 mm
External ⌀ D 17 mm
⌀ D2 11 mm
Type of product Shrink-fit chuck

Identification & Classification

Article number 308312 5
EAN / GTIN 4045197480446
Manufacturer number 308312 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.
  • Slim design (3° contour).

Balancing quality 2.5 / 40,000 rpm.

Application:

  • Especially in operations in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart