• Last chance! Only a few items available and soon no longer in our assortment.

Heavy-duty chuck with security function, HSK-A 100, ⌀ D1: 16mm

Article no.: 305560 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 102 mm
Collet outer ⌀ D 45 mm
Clamping force up to 520 Nm
Suitable C-hook (pin) spanner No. 628400 45/50
Type of product Heavy-duty chuck

Identification & Classification

Article number 305560 16
EAN / GTIN 4062406261252
Manufacturer number 305560 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Shanks hard turned (smooth cutting action).
  • Very high clamping force prolongs tool life and improves surface quality.
  • Centred tool clamping with optimum concentricity.
  • Integral length adjustment screw.
  • Internal coolant feed.

Advantage:

HB (Weldon) flat provides quick and easy protection against the milling cutter pulling out. Positive connection between the milling cutter and arbor. Compact vibration-optimised contour.

Application:

For clamping tools with parallel shank and HB flat. Ideally suited for heavy-duty machining (HPC, TPC).

Supplied with:

Clamping nut.

Optional extras:

Coolant tube No. 309880.

Warning:

Intended use
  • For clamping tools with plain shank and HB flat in machine tools.
  • The clamped tool must exhibit a h6 tolerance, be free from damage and scratches and have a minimum length as specified in the technical data.
  • Suitable for heavy-duty machining (HPC, TPC).
  • Tighten the clamping device only when it is mounted on the assembly jig and the tool is inserted.
  • Use it in the machine tool only when it is correctly tightened.
  • For work in industrial environments.
  • Use only in an enclosed system with no access from outside.
  • Use it only in accordance with the technical data.
  • After a collision with other objects, do not use again until a thorough check has been performed.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not clamp workpieces.
  • Not to be struck with a hammer.
  • Clamp the tool only when the clamping device is installed in the machine.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart