Collet chuck, extra slim, HSK-A 63 A = 160, Clamping range: 2-6mm

Article no.: 304974 2-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
26 pieces in stock 26 pieces available in 11-14 working days

Select article variation and quantity

Clamping range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 6 mm
Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
Overhang dimension A 160 mm
⌀ D1 9.6 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 304974 2-6
EAN / GTIN 4045197708397
Manufacturer number 304974 2-6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • HSK mating faces machined.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Plug-in socket No. 309890, GARANT collets No. 309563.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart