HiRunER precision ER collet chuck, BT 40 A = 70, for ER collet size: 16

Article no.: 302843 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter BT 40 A = 70
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 70 mm
External ⌀ D 34 mm
Spare ER clamping nut No. 309617 16
ER chuck key No. 309748; No. 309749 16
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 302843 16
EAN / GTIN 4045197771582
Manufacturer number 302843 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID / Balluffchip bore, high-performance clamping nut (up to 25000 rpm).

Advantage:

  • Excellent concentricity in the system (chuck + collet + clamping nut), 3µm radial run-out with a 2µm collet, 6µm radial run-out with a 5µm collet.
  • Extremely strong holding force (up to factor 2 better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut.

Application:

For clamping tools with plain shank in collets to DIN 6499 − Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Pull studs (PS) No. 308760308802, PS wrenches No. 308820308835, ER chuck keys No. 309757, 309758 (for 11M and 16M); ER collets Fahrion No. 308901309434. ER collets No. 308901309432, hook spanner 628400 or torque wrench 309749 or 628520.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use it in only combination with Fahrion collets.
  • The blue design ring must be removed for Fahrion HP 2µm ER collets.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart