{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for ER collets | 25 | |
| Clamping ⌀ D1 | 1-16 mm | |
| Adapter | BT 50 A = 100 | |
| Arbor standard | JIS B6339; ISO 7388-2 | |
| Shape | ADB | |
| Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Clamping range | 1 mm - 16 mm | |
| Overhang dimension A | 100 mm | |
| External ⌀ D | 42 mm | |
| Spare ER clamping nut | 25 | |
| ER chuck key | 25 | |
| Type of product | Collet chuck |
| Article number | 302825 25 | |
| EAN / GTIN | 4250122615422 | |
| Manufacturer number | 506.02.16.100 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com |