{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Spigot ⌀ d1 | 27 mm | |
| Clamping ⌀ D1 | 27 mm | |
| Adapter | SK 50 A = 55 | |
| Standard | DIN 6358 | |
| Arbor standard | DIN 2080 | |
| Concentricity | ≤ 6 µm | |
| Overhang dimension A | 55 mm | |
| Overall length L | 203 mm | |
| Milling mandrel length L3 with drive ring | 21 mm | |
| Milling mandrel length L4 | 33 mm | |
| Thread M | M24 | |
| Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
| Spare drive ring No. 309870 | 27 | |
| Suitable toggle spanner No. 309840 | 27 | |
| Type of product | Milling cutter spigot | 
| Article number | 302520 27 | |
| EAN / GTIN | 4250122600831 | |
| Manufacturer number | 501.10.27.55 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com |