{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Bore ⌀ D1 | 8 mm | |
Shank ⌀ d | 20 mm | |
Overall length L | 160 mm | |
⌀ D2 | 14 mm | |
Type of product | Extension |
Article number | 302410 20/8 | |
EAN / GTIN | 4045197435828 | |
Manufacturer number | 302410 20/8 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |