• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty chuck slim, SK 40, ⌀ D1: 12mm

Article no.: 300788 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 70 mm
Collet outer ⌀ D 30 mm
Suitable wrench No. 309747 S10
Type of product Heavy-duty chuck

Identification & Classification

Article number 300788 12
EAN / GTIN 4045197871725
Manufacturer number 300788 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Flexible clamping range by means of collets.

Clamping force up to 150 Nm at ⌀ 12, 300 Nm at ⌀ 16 and 400 Nm at ⌀ 20. Balancing quality G2.5 at 15,000 rpm.

Advantage:

  • Low interference contour due to slim design.
  • Long tool life
  • Vibration damping properties
  • High stability due to strengthened clamping nut.

Application:

For clamping tools with plain shank.

Supplied with:

Clamping nut.

Optional extras:

Pull studs No. 308600308806.
Collets No. 309581309582.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart