Round tool bit, HSS Co 10, D×Length: 2X40mm

Article no.: 295020 2X40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
97 pieces in stock 97 pieces available in 11-14 working days

Select article variation and quantity

D×Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 2 mm
Tool material HSS Co 10
Length 40 mm
Type of product Tool blank

Identification & Classification

Article number 295020 2X40
EAN / GTIN 4045197187741
Manufacturer number 295020 2X40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart