• Last chance! Only a few items available and soon no longer in our assortment.

Blade carrier, concave for face grooving, left-hand, ⌀ range Groove D1 / D2: 43/60mm

Article no.: 273821 43/60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1 pieces in stock 1 pieces available in 11-14 working days

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 43 mm
maximum 1st groove ⌀ D2 60 mm
Application type left-hand
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Type of product Cartridges

Identification & Classification

Article number 273821 43/60
EAN / GTIN 4045197500328
Manufacturer number 273821 43/60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart