{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| Type | HB7125 | |
| Thread type | RD | |
| Thread standard | DIN 405 | |
| Flank angle round | 30 degrees | |
| Thickness | 4.76 mm | |
| Insert size L | 22 mm | |
| Number of turns/inch | 6 | |
| Tool material | Carbide | |
| Application type | right-hand | |
| Internal/external application | inner | |
| Indexable insert profile | Full profile | |
| Type of product | Indexable insert for thread turning |
| Article number | 270984 6 | |
| EAN / GTIN | 4045197929440 | |
| Manufacturer number | 270984 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |