simturn AX axial grooving insert at pin, right-hand, L2 = 15.2 mm, ⌀ Dmin / w: 6,2/1,5mm

Article no.: 270641 6,2/1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
71 pieces in stock 71 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AN6WX800
for bores from ⌀ Dmin 6.2 mm
Usable length 15.2 mm
⌀ D 6 mm
Radius R 0.15 mm
f 2.95 mm
max. groove depth tmax 3 mm
Groove width w 1.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270641 6,2/1,5
EAN / GTIN 2050002067110
Manufacturer number A06.0150.15.02 AG R X800
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart