Indexable insert for turning VCGT 160402 FN, PKD (7°)

Article no.: 265892 TWF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 160402 FN
Corner radius 0.2 mm
Type PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version TWF
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc for alu < 10 % Si 400 m/min - 3,500 m/min
Cutting speed vc for G(C)RP 400 m/min - 900 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Rake 6 degrees
Type of product Indexable insert for turning

Identification & Classification

Article number 265892 TWF
EAN / GTIN 4045197452863
Manufacturer number 265892 TWF
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
Finishing, sharp edges for low cutting pressure.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart