• Last chance! Only a few items available and soon no longer in our assortment.

Clamping toolholder SSBCL 75°, for indexable inserts SC.., left-hand

Article no.: 260705 20/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
32 pieces in stock 32 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSBCR/L 2020K12
suitable indexable insert SC.. 1204..
Functional width L4 17 mm
Head length L1 20 mm
Overall length L 125 mm
Set of insert screws 269028 20
Shim 269005 9
Shim screw 269013 5
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260705 20/12
EAN / GTIN 4045197878151
Manufacturer number 260705 20/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart