{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ Ds | 25 mm | |
| Insert size | 9 mm | |
| Application type | right-hand | |
| Boring depth up to | 5×D | |
| Shank type | Steel | |
| Through-coolant | yes | |
| ISO code toolholder | A25S SCLCR/L09 | |
| Setting angle κ | 95 degrees | |
| suitable indexable insert | CC.. 09T3.. | |
| Minimum pre-drill ⌀ Dmin | 27 mm | |
| Centre offset L3 | 13.5 mm | |
| Clamping height L2 | 24 mm | |
| Overall length L | 250 mm | |
| Insert screw | 269022 3 | |
| Application | Internal longitudinal turning | |
| Type of product | Boring Bar |
| Article number | 260028 25/09 | |
| EAN / GTIN | 4960664541232 | |
| Manufacturer number | THC11610 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |