• Last chance! Soon no longer part of our assortment.

QuickTurn clamping toolholder DWLNL 95°, for indexable inserts WN.., left-hand

Article no.: 251907 25/08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
62 pieces in stock 62 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QuickTurn
Shank size 25 mm
Insert size 8 mm
Application type left-hand
Through-coolant no
ISO code toolholder DWLNR/L 2525M08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 32 mm
Overall length L 150 mm
Shim 259031 42
Shim screw 259025 4
Clamp 259038 10
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251907 25/08
EAN / GTIN 4045197558299
Manufacturer number 251907 25/08
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Advantage:

Inserts can be changed without using tools. Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.
Consistent clamping force, high interchange accuracy, maintenance-free.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart