Steel boring bar A.. DCLNL 95°, for indexable inserts CN.., left-hand

Article no.: 250035 25/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 3×D
Shank type Steel
Standard Works standard
Through-coolant yes
ISO code toolholder A25X DCLNR/L12
Setting angle κ 95 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 29.5 mm
Centre offset L3 17 mm
Clamping height L2 24.3 mm
Overall length L 225 mm
Shim 259033 2
Shim screw 259027 2
Clamp, screw, O-ring 259036 1
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 250035 25/12
EAN / GTIN 4062406082963
Manufacturer number 250035 25/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart