Arbor, HSK-A 63, ABS® ⌀ d: 25mm

Article no.: 238500 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

ABS® ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank: ABS
  • Arbor standard: DIN 69893
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® ⌀ d 25 mm
Adapter HSK-A 63
Shank ABS
Arbor standard DIN 69893
Through-coolant yes
Overhang A 50 mm
Projection length L1 24 mm
External ⌀ d1 63 mm
Type of product ABS mounting

Identification & Classification

Article number 238500 25
EAN / GTIN 4067263110989
Manufacturer number 238500 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Arbor balanced to Q 6.3 at 10,000 rpm.
  • With through coolant feed.

Standard:

DIN 69893

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart