Fine boring head ⌀ 86 − 402 mm, Connection: HW63

Article no.: 237571 HW63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection HW63
Through-coolant yes
External ⌀ D1 80 mm
Reach L1 89.5 mm
Type of product Boring tool

Identification & Classification

Article number 237571 HW63
EAN / GTIN 4062406123970
Manufacturer number 237571 HW63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Insert toolholders with suitable standard ISO insert type CC..09T3..

Warning:

Intended use
  • For precision bores with tight tolerances and high surface quality within the range 86 to 302 mm.
  • Maximum cutting speed: 300 m/min.
  • Reduce the cutting speed to suit the tool length.
  • Article No.
  • 237573: For bores in the range 242 to 402 mm.
  • Use with a HW63 arbor.
  • Use with ISO indexable inserts type CC..09T3..
  • (Use Article No.
  • 237697 and 237698).
  • Use only with insert screw Article No.
  • 239805.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use as an indexable drill..

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart