Shoulder mill 90° with bore, for indexable inserts AP..

Article no.: 215853 40/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Machining strategy MTC
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 37 mm
Circular interpolation milling ⌀ Dmin 77 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.41 degrees
Ramping length L for αmax 34.85 mm
suitable indexable insert AP.. 1003..
Set of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 215853 40/6
EAN / GTIN 4062406395001
Manufacturer number 215853 40/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart