Indexable insert for milling AOMT110404 ER, for Softcut® mills, HB7730-1

Article no.: 215476 GG
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,369.00 / 1 Piece
  • from 10 Piece
    INR 1,141.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,740 pieces in stock 1,740 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AOMT110404 ER
Type GG
Corner radius 0.4 mm
Type HB7730-1
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215476 GG
EAN / GTIN 4069515039338
Manufacturer number 215476 GG
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
250
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5×D / ap = 3 mm, ap max = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart