Indexable insert for milling AOET110404 FR, for Softcut® mills, PCD

Article no.: 215428 ALU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
102 pieces in stock 102 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AOET110404 FR
Type ALU
Corner radius 0.4 mm
Type PCD
Tool material PCD
Feed fz per tooth 0.1 mm
Coating coated
Type of product Indexable insert for milling

Identification & Classification

Article number 215428 ALU
EAN / GTIN 4069515039154
Manufacturer number 215428 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
1500
Aluminium (short chipping)
N
1500
Alu > 10% Si
N
1000
dry
 

Description

Version:

PCD milling insert with one cutting edge.

Note:

Standard application values for ae = 0.5×D / ap = 3 mm, ap max = 5.5 mm.
ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart