{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SOMT 083604 PDER | |
| Type | ST500 | |
| Corner radius | 0.4 mm | |
| Type | CU7530 | |
| Tool material | Cermet | |
| Feed fz per tooth | 0.12 mm | |
| Number of changes/inserts | 4 | |
| Insert thickness E | 3.6 mm | |
| Type of product | Indexable insert for milling |
| Article number | 214916 ST500 | |
| EAN / GTIN | 4045197706614 | |
| Manufacturer number | 214916 ST500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |