Solid carbide arbor configurable, for cutter head ⌀ D: 10mm

Article no.: 212000 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

for cutter head ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 10 mm
Through-coolant yes
minimum available external ⌀ d1 9.8 mm
Overall length L 125 mm
Reach L1 20 mm
Shank ⌀ DS h6 12 mm
recommended tightening torque 5 Nm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 212000 10
EAN / GTIN 4045197659217
Manufacturer number 212000 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
Shank ground to h6 over its entire length − for individual cutting out and cutting to length.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.
The shank can also be cut back to ⌀ d1 min.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart