• Last chance! Soon no longer part of our assortment.

Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 4mm

Article no.: 203031 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
143 pieces in stock 143 pieces available in 11-14 working days

Select article variation and quantity

⌀ f8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
Feed fz for side milling in steel < 900 N/mm2 0.025 mm
Colour ring green
Type of product End / face mill

Identification & Classification

Article number 203031 4
EAN / GTIN 4045197510433
Manufacturer number 203031 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action.
At maximum boring depths, ensure compliance with the ratio dimension LC (cutting length) / ⌀ DC (cutting ⌀)!

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 203034.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart