GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e6 DC: 6mm

Article no.: 202010 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

⌀ e6 DC (mm) Unit price incl. VAT

Availability

  • Tolerance nominal ⌀: e6
  • No. of teeth Z: 3
  • Helix angle: 42
  • Direction of infeed: horizontal, oblique and vertical
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Tolerance nominal ⌀ e6
No. of teeth Z 3
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Flute length Lc 18 mm
Overhang length L1 incl. recess 24 mm
Recess ⌀ D1 5.8 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in short-chipping aluminium 0.04 mm
Feed fz for side milling in short-chipping aluminium 0.06 mm

Identification & Classification

Article number 202010 6
EAN / GTIN 4062406380502
Manufacturer number 202010 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2 × D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.

With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart