• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Diabolo solid carbide micro slot drill, TiAlN, ⌀ DC×L4: 0,4X2mm

Article no.: 201641 0,4X2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC×L4 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.01
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 0.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / -0.01
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HA to h5
Flute length Lc 0.6 mm
Overhang length L1 incl. recess 2 mm
Recess ⌀ D1 0.38 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 65 HRC 0.0023 mm
Feed fz for side milling in steel < 65 HRC 0.0029 mm
Cutting speed vc in steel < 65 HRC 50 m/min
Correction factor for vc 1.25
Colour ring red
Type of product End / face mill

Identification & Classification

Article number 201641 0,4X2
EAN / GTIN 4045197358240
Manufacturer number 201641 0,4X2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
190
Steel < 50 HRC
H
180
Steel < 55 HRC
H
120
Steel < 60 HRC
H
72
Steel < 65 HRC
H
55
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
75
CuZn
N
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining.
Recess angle α = 16°.
Tolerances:
  • recess ⌀: D4 = 0 / −0.02 mm.

Note:

Correction factor for vc dependent on dimension L4
fz for ap = 0.05×D.
fz for ap = 0.1×D.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart